Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Ion selective meter, handheld, Eutech Ion 6+

Ion selective meter, handheld, Eutech Ion 6+

Eutech Ion 6+ Ion/pH/mV meter with ATC electrode ECPHTEM01P
Katalog # EUTEECION601PLUS
Leverandør:   EUTECH
Ion selective meter, handheld, Eutech Ion 6+
Katalog # EUTEECION601PLUS
Leverandør:  EUTECH
Ion selective meter, handheld, Eutech Ion 6+
Ion selective meter, handheld, Eutech Ion 6+

Eutech Ion 6+ Ion/pH/mV meter with ATC electrode ECPHTEM01P

Price
4.170,00 kr
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents

The portable Eutech Ion 6+ offers measurements for pH, ORP, temperature and ion concentration. With its compact and sturdy design, the lightweight meter is the ideal choice for field and lab work.

  • Convenient and easy to use with pre-programmed Ion calibration points
  • mV mode allows users to check electrode calibration and performance
  • Offers a wide measurement range of up to ±500 mV
  • Compatible with a large variety of ISE electrodes
  • Shock-resistant ABS plastic casing, protected by an IP54-rated housing against accidental splashes
  • HOLD function, automatic power-off after 20 minutes of inactivity
  • Convenient benchtop stand, tactile keypad and customised LCD screen

Typical applications include: Pools and spas, ponds and aquariums, agriculture and hydroponics, water and wastewater treatment, cooling towers, food processing, photo-development and printing, ecological studies, field, laboratory and education institutions.

Documents

Specifikationer
  • Beskrivelse:
    Eutech Ion 6+ Ion/pH/mV meter with ATC electrode ECPHTEM01P
  • Seq:
    01
  • mV - Område:
    ±500
  • pH - Aflæsningsinterval:
    0,01
  • Strømforsyning:
    4× 1,5 V ‘AAA’ alkaline batteries
  • Overensstemmelse:
    IP54
  • pH - Nøjagtighed:
    ±0,01
  • Temperaturinterval:
    0,0...+100,0 °C
  • ISE Område:
    0,01 - 0,99 ppm / 1,0 - 199,9 ppm / 200 - 1999 ppm
  • pH - Område:
    0,00 - 14,00
  • pH - Kalibrering:
    Up to 3 points
  • Temperature resolution:
    0,1 °C
  • Tilslutninger:
    BNC, 2,5 mm phono socket
  • ISE Kalibrering:
    Up to 3 points
  • Cat. No.:
    EUTEECION601PLUS
  • ISE Nøjagtighed:
    ±1 % full scale
  • ISE Opløsning:
    0,01 / 0,1 / 1 ppm
  • Temperaturkompensation:
    ATC/MTC (0...+100 °C)
  • Vægt:
    0,26 kg
  • Model:
    Eutech Ion 6+
  • W×D×H:
    85×42×157 mm
  • mV - Aflæsningsinterval:
    0,1 (±199,9); 1 (beyond)
  • mV - Nøjagtighed:
    ±0,2 (±199,9); ±2 (beyond)
  • Display:
    Customised LCD