Nitrile gloves, Microflex® 93-823
Product Details & Documents
These disposable nitrile gloves provide chemical and liquid protection. The most advanced glove in type I and IV allergy prevention, the Microflex 93-823 has been clinically proven to decrease redness and itchiness associated with contact dermatitis. Engineered without the use of chemical additives (including accelerators) that are known skin irritants, the 93-823 is safe for those with sensitive skin or prone to allergic reactions.
- Non sterile, powder-free
- Decreases skin irritation potential in sensitive hands
- Textured fingertips and a reduced amount of surfactant used to produce the glove results in a secure and confident grip for handling objects
- Increased sensitivity due to the thin polymer design
- Ultra-soft materials provide comfort and exceptional fit for long wear periods
Ideal for use in analytical testing/measurements, assembly and inspection, biotechnologies, cleaning, janitorial and maintenance work, laboratory analysis, pharmaceutical production and light duty assembly.
Certifications: EN ISO 374-1:2016 Type C, EN ISO 374-5:2016 VIRUS; Cat. III; AQL 1,5
Specifikationer
- Handske størrelse:7,5 - 8
- Pakket:100/box
- Farve:blå
- Længde:240 mm
- Seq:03
- Cat. No.:112-4323
- Håndflade tykkelse:0,06 mm
- Ambidextrous/Hånd-specifik:Ambidextrous
- Med pudder/pudderfri:Pudderfri
- Model:93-823
- Finger tykkelse:0,10 mm
- Manchet:Rullet kant
- EN norm:EN ISO 374-1:2016 Type C, EN ISO 374-5:2016 VIRUS
- Overflade:Textured fingertips
- Engangs/Genbrugelig:Engangs
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



