Nitrile gloves, Microflex® 93-823
6,5 - 7, blå, 240 mm, 100/box
Katalog # 112-4322
Leverandør: Ansell
Gå til:
Product Details & Documents
These disposable nitrile gloves provide chemical and liquid protection. The most advanced glove in type I and IV allergy prevention, the Microflex 93-823 has been clinically proven to decrease redness and itchiness associated with contact dermatitis. Engineered without the use of chemical additives (including accelerators) that are known skin irritants, the 93-823 is safe for those with sensitive skin or prone to allergic reactions.
- Non sterile, powder-free
- Decreases skin irritation potential in sensitive hands
- Textured fingertips and a reduced amount of surfactant used to produce the glove results in a secure and confident grip for handling objects
- Increased sensitivity due to the thin polymer design
- Ultra-soft materials provide comfort and exceptional fit for long wear periods
Ideal for use in analytical testing/measurements, assembly and inspection, biotechnologies, cleaning, janitorial and maintenance work, laboratory analysis, pharmaceutical production and light duty assembly.
Certifications: EN ISO 374-1:2016 Type C, EN ISO 374-5:2016 VIRUS; Cat. III; AQL 1,5
Specifikationer
- Handske størrelse:6,5 - 7
- Pakket:100/box
- Farve:blå
- Længde:240 mm
- Seq:02
- Cat. No.:112-4322
- Håndflade tykkelse:0,06 mm
- Ambidextrous/Hånd-specifik:Ambidextrous
- Med pudder/pudderfri:Pudderfri
- Model:93-823
- Finger tykkelse:0,10 mm
- Manchet:Rullet kant
- EN norm:EN ISO 374-1:2016 Type C, EN ISO 374-5:2016 VIRUS
- Overflade:Textured fingertips
- Engangs/Genbrugelig:Engangs



