Reaction vessels, cylindrical
4000 ml, laboratory flange LF 100, 160 mm, 350 mm
Katalog # LENZ06000279
Leverandør: Lenz Laborglas
Gå til:
Product Details & Documents
DURAN®, borosilicate glass, clear, with round bottom.
- Excellent chemical resistance
- High temperature resistance
- Minimal thermal expansion giving relatively high resistance to temperature changes
With easily readable graduation and laboratory flat flange (LF) with groove.
Documents
BSE TSE Glass Columns
BSE/TSE Certificates
Specifikationer
- Udv.Ø:160 mm
- med:laboratory flange LF 100
- Kapacitet:4000 ml
- Højde:350 mm
- Seq:10
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



