Erlenmeyer flasks, baffled, with membrane screw cap
250 ml, 130 mm, 82 mm, GL 45
Katalog # 214-0428
Leverandør: SciLabware
Gå til:
Product Details & Documents
PYREX®, borosilicate glass.
- Four equidistant baffles provide consistent agitation when used with compatible orbital shakers
- Excellent chemical resistance, high temperature resistance
- Flasks can be autoclaved with the membrane screw cap fastened
Ideal for aerobic microbiology and cell culture. Complete with blue polypropylene GL 45 screw cap with a gas-permeable PTFE membrane that permits gaseous exchange whilst contents remain sterile.
Specifikationer
- Udv.Ø:82 mm
- Gevind:GL 45
- Kapacitet:250 ml
- Højde:130 mm
- Seq:01
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



