Business socks
sort, 43 - 46
Katalog # ELTN900016/43-46
Leverandør: ELTEN
Gå til:
Product Details & Documents
Elegant and comfortable business socks made of 98% nylon and 2% elastane.
- Highly elastic, pressure-free cuffs
- Heel, toe and sole reinforcements
- Anatomically shaped foot bed is designed to fit the right and left foot
- Washed antistatically
Specifikationer
- Skostørrelse:43 - 46
- Farve:sort
- Seq:03
- Køn:Unisex
- Cat. No.:ELTN900016/43-46
- Vægt:8 oz.
- Outfit applikationer:General Purpose
- Lukkestørrelse:Med knapper
- Stof:Westex® UltraSoft® fabric



