Bulb pipettes, one mark, class AS
Brown graduated pipette, 80 ml, ±0,080 ml
Katalog # WITG3.535.800
Leverandør: witeg Labortechnik
Gå til:
Product Details & Documents
These bulb pipettes are made of soda lime glass.
- With amber or blue stain DIFFICO ring marks and inscriptions
- With tempered tips
- With ISO-COLOR-Code, acc. to DIN (ISO 648)
- Waiting time 15 s
- Calibrated to contain "EX"
- Conformity certified
Certifications: DIN 12691
Specifikationer
- Kapacitet:80 ml
- Beskrivelse:Brown graduated pipette
- Seq:17
- Tolerance:±0,080 ml
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



