Industrial Scoops
Industrial scoop, 300 ml, 275 mm, Rustfrit stål
Katalog # SAMPA643-300
Leverandør: Sampling Systems
Gå til:
Product Details & Documents
Industrial scoops are cost-effective devices for general-purpose use.
- Low-cost for general-purpose use
- Made from stainless steel
- Various sizes available
- Available from stock
- Fast delivery
Industrial scoops provide a low-cost solution for all types of general-purpose work. Available in different sizes, they are ideal for working with chemicals and most foodstuffs.
Specifikationer
- Kapacitet:300 ml
- Beskrivelse:Industrial scoop
- Længde:275 mm
- Materiale:Rustfrit stål
- Seq:03



