LiChrospher®, HPLC Columns
Analytisk, 100Diol, 100 Å, 5 µm
Katalog # LISPOH510C5SK
Leverandør: Avantor
Gå til:
Product Details & Documents
LiChrospher® is a silica available in both endcapped and non-endcapped C8 and C18 phases.
- Spherical porous silica
- Base deactivated LiChrospher® RP-select B
- High efficiency packed columns
Specifikationer
- Kolonne form:Analytisk
- Partikelstørrelse:5 µm
- Porestørrelse:100 Å
- Seq:60
- Fase:100Diol
- Cat. No.:LISPOH510C5SK
- Miljøcertificering:ISO 14001:2015 (530840 UM15)
- Environmentally Preferable:Lav fremstillingspåvirkning
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



