Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
 

Bottle/carboys, rectangular, with handles, HDPE

Jumper jar with white lid narrow neck, 5 l, 50 mm
  215-3062
Bottle/carboys, rectangular, with handles, HDPE
  215-3062
Bottle/carboys, rectangular, with handles, HDPE
Bottle/carboys, rectangular, with handles, HDPE

Jumper jar with white lid narrow neck, 5 l, 50 mm

 
97,10 kr
   
1 * 1 Items
 

HDPE, with or without screw cap. Rectangular, with handles. Threaded, 50 and 100 mm.

 : The 5 and 10 liter jugs ​​with 100mm opening are intended for use with dry products. If the jug is to be used with liquid, a foil or similar material must be used to open the bottle. Applies to product numbers MELP48C0500100117D and 215-3064.

 
  • Kapacitet:
    5 l
  • Beskrivelse:
    Jumper jar with white lid narrow neck
  • Seq:
    02
  • Hals-Ø:
    50 mm
Accessories

 

  •  
    Beskrivelse
     
     
  • 215-3052
    Lock, svart, PE, med gänga 50 mm
       
    1 * 1 Items - 10,30 kr

 

  •  
    Beskrivelse
     
     
  • 215-3053
    Spigot for plastic carboy, 2 to 10 L
       
    1 * 1 Items - 90,00 kr

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.