Storage tubes, low volume, 2D barcoded, Matrix®
2D barcoded tubes, with caps, racked, 5 racks per case, sterile, 0,20 ml, V bottom, Yes
Katalog # 479-2045
Leverandør: THERMO MATRIX TECHNOLOGIES
Storage tubes, low volume, 2D barcoded, Matrix®
Katalog # 479-2045
Leverandør: THERMO MATRIX TECHNOLOGIES
Gå til:
Product Details & Documents
Virgin Class VI medical grade PP. For storage in virtually any laboratory condition, from room temperature through the vapour phase of liquid nitrogen. A permanently bonded, unique 2D barcode is laser-etched onto the base of every tube for secure identification and sample tracking.
- All barcodes are checked against the database of previously assigned codes to prevent duplicates
- Every tube is leak tested
- Internally threaded single-piece caps with moulded-in gaskets that cannot be over-tightened manually or with automated capping tools
- Free from DNA, RNAse, DNAse and endotoxins
- Temperature resistant from −180 to +121 °C
Specifikationer
- Kasket inkluderet:Yes
- Kapacitet:0,20 ml
- Beskrivelse:2D barcoded tubes, with caps, racked, 5 racks per case, sterile
- Seq:02
- Grundlag:V bottom
- Cat. No.:479-2045
- Miljøcertificering:NAR Certificate of Retirement
- Environmentally Preferable:Lav fremstillingspåvirkning
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



