Graduated Pipettes, Type 1, Class AS
25 ml, 0,1 ml, 0,1 ± ml, 450 mm
Katalog # SCOT233463406
Leverandør: DWK Life Sciences
Gå til:
Product Details & Documents
Made from soda-lime glass, delivered with certificate of conformity and batch certificate.
- Calibrated to deliver (TD, Ex)
- Type 1: Drain-out, zero at the top (numbering from the top down)
- Graduation marks and inscriptions in highly durable blue print
- With cotton plug ending (cotton plugs included)
Certifications: Comply with ISO 835.
Specifikationer
- Kapacitet:25 ml
- Længde:450 mm
- Inddeling:0,1 ml
- Tolerance:0,1 ± ml
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



