Jars, low form, with Twist-off thread
160 ml, 55,0 mm, 97,0 mm, 48 mm
Catalog # RIXI1-0800-0160-48
Supplier: BERLIN PACKAGING RIXIUS GMBH
Jars, low form, with Twist-off thread
Catalog # RIXI1-0800-0160-48
Supplier: BERLIN PACKAGING RIXIUS GMBH
Jump to:
Product Details & Documents
Glass, without cap.
- Good chemical and physical properties
- For use in applications without high thermal loads
- Fitting metal screw caps are available under codes 216-3630 to 216-3633
Perfect for sample collection, storing and transporting of powders, granulates, pastes or liquids.
Specifications
- Udv.Ø:55,0 mm
- Gevind:48 mm
- Kapacitet:160 ml
- Højde:97,0 mm
- Seq:04



