Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Melting point capillaries

Melting point capillaries

Closed at one end, in box, 100 mm, 1,40 mm, 1,00 mm
Katalog # MODU218613
Leverandør:   Vitrex Medical A/S
Melting point capillaries
Katalog # MODU218613
Leverandør:  Vitrex Medical A/S
Melting point capillaries
Melting point capillaries

Closed at one end, in box, 100 mm, 1,40 mm, 1,00 mm

Price
1.520,00 kr
Log ind for tilgængelighed
1 * 1.000 Items
Product Details & Documents

Borosilicate glass tubes. Uniform and cut at right angles.

Capillary tubes and melting point tubes are quality products designed for the handling and transport of small volumes of liquid, melting point determinations and many other purposes.

Emballering: Vials of 100 pieces or bulk packed in boxes.

Documents

Specifikationer
  • Udv.Ø:
    1,40 mm
  • Ø indv.:
    1,00 mm
  • Beskrivelse:
    Closed at one end, in box
  • Længde:
    100 mm
  • Seq:
    01
Anbefalinger

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.