Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
 

Beakers, with handle, PP, Corning®

2000 ml, 217 mm, 152 mm, 20 ml
Catalog # CORN1015P-2L
Supplier:   Corning
Beakers, with handle, PP, Corning®
Catalog # CORN1015P-2L
Supplier:  Corning
Beakers, with handle, PP, Corning®
Beakers, with handle, PP, Corning®

2000 ml, 217 mm, 152 mm, 20 ml

Price
1.710,00 kr
Log in for availability
1 * 8 Items
Product Details & Documents

PP, translucent.

  • Smooth surfaces for easy and fast cleaning
  • Printed with blue graduations
  • With handle and spout

Ideal for general laboratory use and a wide variety of applications.

 

Specifications
  • Udv.Ø:
    152 mm
  • Inddelings-interval:
    20 ml
  • Kapacitet:
    2000 ml
  • Højde:
    217 mm
  • Seq:
    04