Beakers, with handle, PP, Corning®
250 ml, 115 mm, 77 mm, 5 ml
Leverandør: Corning
Gå til:
Product Details & Documents
PP, translucent.
- Smooth surfaces for easy and fast cleaning
- Printed with blue graduations
- With handle and spout
Ideal for general laboratory use and a wide variety of applications.
Documents
Certifikater
Søg efter partinummerSpecifikationer
- Udv.Ø:77 mm
- Inddelings-interval:5 ml
- Kapacitet:250 ml
- Højde:115 mm



