Isolator gloves, EPDM, AlphaTec®
9,5, sort, 800 mm, 0,4 mm, 250 mm
Katalog # 112-4467
Leverandør: Ansell
Gå til:
Product Details & Documents
These gloves made of diene ethylene propylene rubber (EPDM) are resistant against hydrogen peroxide solutions and common disinfecting chemicals.
- High-quality material, in compliance with FDA CFR21 (food contact approved)
- Comfortable and dexterous with great tactile sensitivity
- Resist aging from exposure to oxygen, UV rays and ozone
- Withstand temperatures up to 130 °C for repeated sterilisation
- Halogen-free: Suitable for disposal by incineration
- Heavy-weight version: Increased thickness (0,6 mm) for added durability
Designed for repeated autoclave sterilisation (up to 50 times), reducing the need for glove replacements. Ideal for use in pharmaceuticals and electronics.
Certifications: EN ISO 374-1 Type B (KLP), EN ISO 374-5 VIRUS, EN 388 (2111A); Cat. III
Specifikationer
- Ø:250 mm
- Handske størrelse:9,5
- Farve:sort
- Længde:800 mm
- Seq:03
- Tykkelse:0,4 mm
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



