Isolator gloves, EPDM, AlphaTec®
11, sort, 800 mm, 0,6 mm, 203 mm
Katalog # 112-4343
Leverandør: Ansell
Gå til:
Product Details & Documents
These gloves made of diene ethylene propylene rubber (EPDM) are resistant against hydrogen peroxide solutions and common disinfecting chemicals.
- High-quality material, in compliance with FDA CFR21 (food contact approved)
- Comfortable and dexterous with great tactile sensitivity
- Resist aging from exposure to oxygen, UV rays and ozone
- Withstand temperatures up to 130 °C for repeated sterilisation
- Halogen-free: Suitable for disposal by incineration
- Heavy-weight version: Increased thickness (0,6 mm) for added durability
Designed for repeated autoclave sterilisation (up to 50 times), reducing the need for glove replacements. Ideal for use in pharmaceuticals and electronics.
Certifications: EN ISO 374-1 Type B (KLP), EN ISO 374-5 VIRUS, EN 388 (2111A); Cat. III
Specifikationer
- Ø:203 mm
- Handske størrelse:11
- Farve:sort
- Længde:800 mm
- Seq:08
- Tykkelse:0,6 mm



