Bottle/carboys, rectangular, with handles, HDPE
Jumper jar with white lid narrow neck, 2,5 l, 50 mm
Katalog # MELP48C0250500117D
Leverandør: MELLERUD PLAST EMBALLATOR
Bottle/carboys, rectangular, with handles, HDPE
Katalog # MELP48C0250500117D
Leverandør: MELLERUD PLAST EMBALLATOR
Gå til:
Product Details & Documents
HDPE, with or without screw cap. Rectangular, with handles. Threaded, 50 and 100 mm.
Bestillingsoplysninger: The 5 and 10 liter jugs with 100mm opening are intended for use with dry products. If the jug is to be used with liquid, a foil or similar material must be used to open the bottle. Applies to product numbers MELP48C0500100117D and 215-3064.
Specifikationer
- Kapacitet:2,5 l
- Beskrivelse:Jumper jar with white lid narrow neck
- Seq:01
- Hals-Ø:50 mm
Accessories
Produktinformation
- Katalog #TilgængelighedPrice
- Lock, svart, PE, med gänga 50 mm
Produktinformation
- Katalog #TilgængelighedPrice
- Spigot for plastic carboy, 2 to 10 L
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



