Hygiene cloths, Multipurpose Super
Perforated roll, hvid, 400×320 mm, 500 sheets/roll
Leverandør: PGI NONWOVEN
Gå til:
Product Details & Documents
These hardwearing towels are ideal for carrying out routine cleaning tasks in kitchens and restaurants. Because of their excellent absorbency the Multipurpose Super cloths are perfect for cleaning spills, both hot and cold.
- Very low linting, ensuring no fibre shedding
- High bulk and thickness, very absorbent
- Heat resistant (210 °C): Suitable for carrying hot plates and pans when dry, can also be used for cleaning the stove
- FCC approved: Completely safe when they come into contact with food, directly or indirectly
- Machine washable up to 90 °C
Specifikationer
- Pakket:500 sheets/roll
- Farve:hvid
- Beskrivelse:Perforated roll
- L×B:400×320 mm



