Cover glasses
Cover glass, 0,13 - 0,16 mm, 5 mm, Floatglas
Katalog # BELC1943-00005
Marketsource
Leverandør: BELLCO GLASS
Gå til:
Product Details & Documents
Round cover slips made of glass.
Specifikationer
- Ø:5 mm
- Beskrivelse:Cover glass
- Materiale:Floatglas
- Seq:001
- Tykkelse:0,13 - 0,16 mm



