Pipette controller, Pipet-Aid® XP2
Pipet-Aid® XP2, CE, with UK plug, 230 V, 1 - 100 ml
Katalog # DRUM4-000-501-UK
Leverandør: DRUMMOND
Gå til:
Product Details & Documents
This controller is an advanced version of the Pipet-Aid® XP controller and accepts 1 to 100 ml pipettes.
- New ergonomic design
- New power source for uninterrupted extended operation; can be charged while in use
- Ultra quiet precision pump provides great control for aspiration or dispensing
Leveringsinformation: The unit is supplied complete with a power supply/charger, four extra filters, and a removable stand.
Specifikationer
- Kapacitet:1 - 100 ml
- Beskrivelse:Pipet-Aid® XP2, CE, with UK plug, 230 V
- Seq:02
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



