Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Overalls, ProShield® 20, model CHF5

Overalls, ProShield® 20, model CHF5

hvid, XL
Katalog # 113-8376
Leverandør:   DuPont
Overalls, ProShield® 20, model CHF5
Katalog # 113-8376
Leverandør:  DuPont
Overalls, ProShield® 20, model CHF5
Overalls, ProShield® 20, model CHF5

hvid, XL

Price
2.780,00 kr
Log ind for tilgængelighed
1 * 50 Items
Product Details & Documents

These SMS garments are typically used, depending on toxicity and exposure conditions, for protection against particles (Type 5), limited liquid splashes or sprays (Type 6). They are an ideal choice for workers seeking protection against dirt and grime during light duty work.

  • Nylon zipper with flap
  • Elasticated 2-piece hood, waist, wrists, and ankles
  • Stitched external seams
  • Anti-static treatment (EN 1149-5) - on inside in blue and on both sides in white

Colour: white or blue
Weight: 43 g/m²

Density: 62 g/m²

Type 5/6, EN 1149, EN 1073-2; Cat. III

Certifications: (EU) 2016/425, Type 5/6, EN 1149-5, EN 1073-2; Cat. III.

Specifikationer
  • Tøj størrelse:
    XL
  • Farve:
    hvid
  • Seq:
    10
  • Cat. No.:
    113-8376
  • Antistatisk:
    +
  • Vægt:
    43 g/m²
  • Model:
    20 - CHF5
  • Outfit applikationer:
    General Purpose|Laboratory|Industrial