Resteks kolonnesepta
Thermolite® septa, 17 mm
Katalog # REST27151
Leverandør: Restek
Gå til:
Product Details & Documents
These septa are preconditioned and ready to use.
- Usable to 340 °C inlet temperature
- Precision molding assures consistent, accurate fit
- Excellent puncturability
Note: For 17 mm inlets, the maximum temperature for Thermolite septa is 290 °C.
Emballering: Packaged in ultra-clean blister packs. 12,7 mm and 17 mm septa are packaged in precleaned glass jars.
Specifikationer
- Ø:17 mm
- Beskrivelse:Thermolite® septa
- Seq:75
Accessories
Produktinformation
- Katalog #TilgængelighedPrice
- Septa holder kit with septum support and holderSepta holder kit with septum support and holderREST21299Log ind for tilgængelighed1 * 1 Items - 1.030,00 kr
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



