Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Resteks kolonnesepta

Resteks kolonnesepta

Thermolite® septa, 10 mm
Catalog # REST27139
Supplier:   Restek
Resteks kolonnesepta
Catalog # REST27139
Supplier:  Restek
Resteks kolonnesepta
Resteks kolonnesepta

Thermolite® septa, 10 mm

Price
Inquire For Price
Log in for availability
1 * 50 Items
Product Details & Documents

These septa are preconditioned and ready to use.

  • Usable to 340 °C inlet temperature
  • Precision molding assures consistent, accurate fit
  • Excellent puncturability

Note: For 17 mm inlets, the maximum temperature for Thermolite septa is 290 °C.

Packaging: Packaged in ultra-clean blister packs. 12,7 mm and 17 mm septa are packaged in precleaned glass jars.

Specifications
  • Ø:
    10 mm
  • Beskrivelse:
    Thermolite® septa
  • Seq:
    59
Accessories

Product Information

  • Catalog #
    Beskrivelse
    Availability
    Price
  • REST21299
    Septa holder kit with septum support and holder
    Log in for availability
    1 * 1 Items - 1.030,00 kr