Resteks kolonnesepta
Thermolite® septa, 8 mm
Katalog # REST27130
Leverandør: Restek
Gå til:
Product Details & Documents
These septa are preconditioned and ready to use.
- Usable to 340 °C inlet temperature
- Precision molding assures consistent, accurate fit
- Excellent puncturability
Note: For 17 mm inlets, the maximum temperature for Thermolite septa is 290 °C.
Emballering: Packaged in ultra-clean blister packs. 12,7 mm and 17 mm septa are packaged in precleaned glass jars.
Specifikationer
- Ø:8 mm
- Beskrivelse:Thermolite® septa
- Seq:47
Accessories
Produktinformation
- Katalog #TilgængelighedPrice
- Septa holder kit with septum support and holderSepta holder kit with septum support and holderREST21299Log ind for tilgængelighed1 * 1 Items - 1.030,00 kr



