Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Resteks kolonnesepta

Resteks kolonnesepta

Thermolite® septa, 5 mm (3/16”) mm
Catalog # REST27122
Supplier:   Restek
Resteks kolonnesepta
Catalog # REST27122
Supplier:  Restek
Resteks kolonnesepta
Resteks kolonnesepta

Thermolite® septa, 5 mm (3/16”) mm

Price
Inquire For Price
Log in for availability
1 * 100 Items
Product Details & Documents

These septa are preconditioned and ready to use.

  • Usable to 340 °C inlet temperature
  • Precision molding assures consistent, accurate fit
  • Excellent puncturability

Note: For 17 mm inlets, the maximum temperature for Thermolite septa is 290 °C.

Packaging: Packaged in ultra-clean blister packs. 12,7 mm and 17 mm septa are packaged in precleaned glass jars.

Specifications
  • Ø:
    5 mm (3/16”) mm
  • Beskrivelse:
    Thermolite® septa
  • Seq:
    38
Accessories

Product Information

  • Catalog #
    Beskrivelse
    Availability
    Price
  • REST21299
    Septa holder kit with septum support and holder
    Log in for availability
    1 * 1 Items - 1.030,00 kr

Anbefalinger

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.