Cell washer, CW 3
Product Details & Documents
This compact cell washer is designed to provide thorough, reproducible blood cell washing, up to 24 tubes per run.
- Fully automated cell washing cycle with pre-set programs saves time
- Manual mode available to wash the cells step-by-step, allowing closed monitoring of washing process
- Condition-setting panel allows more flexible protocols to optimise washing performance
- User-friendly operation with keypad control and easy-to-read digital displays
- Automatic alerts indicate if the saline level is low, and when a run is complete
The CW 3 supports the most common applications requiring the automatic washing of blood cells, such as ABO compatibility, Rh testing, cross-matching and the Coombs procedure.The Thermo Scientific™ CW3 cell washer has been discontinued.
Finish washing 24 samples in as little as 3 minutes, achieve optimal corpuscle dryness by setting desired decanting speed, Improve corpuscle washing with optional overflow method during centrifugation step, save time with pre-set programs in automatic mode, four stage display: wash, centrifuge, decant, agitate, manual mode available to wash the cells step-by-step, allowing closed monitoring of washing process, tube racks with red and blue number labeling for easy sample balancing, automatic alerts for low or disrupted saline level and for a completed run, view port on top of unit is available for speed calibration, reduces risk of cross-contamination with the saline distributor mounted directly on top of the rotor, stainless steel rotor body enhances system durability, Low-maintenance design with easy-to-change pump tubing, cleaning convenience with easy-to-remove catch basin, rotor and rotating bowl.
Ordering information: Supplied without rotor. A 12- or 24-place rotor assembly needs to be ordered separately. CSA, FDA class 2, IVD compliant.
Specifications
- Beskrivelse:Cell washer
- Seq:01
- Rotors included:Rotor not included
- Tidsindstilling:Automatic: 1 - 99 seconds in 1-second increments
Manual: 1 - 999 seconds in 1-second increments - Strømforsyning:220 - 230 V, 50/60 Hz
- B×D×H:370×450×410 mm
- Hastighed:Max. RCF: 1180 ×g (Centrifuge), 190 ×g (Wash)
Max. speed: 3000 min⁻¹ (Centrifuge), 1200 min⁻¹ (Wash), 350 - 500 min⁻¹ (Decant) - Støjniveau:<53 db(A)
- Cat. No.:720-2858
- Temperatur:Ambient temperature 2...35 °C
- Mål:16,1×14,6×17,7"(41×37×45 cm)
- Vægt:28 kg
- Maks. kapacitet:24 tubes (12×75 mm or 10×75 mm)
- Model:CW 3
- Elektriske specifikationer:220/230 V 50/60 Hz
- Display:4-stage display: wash/centrifuge/decant/agitate
Services
Product Information
- Catalog #BeskrivelseAvailabilityPrice
- 900-0002Installationskvalificering og driftskvalificering af centrifuge on-site. Kvalifikationsprotokoller er ikke inkluderet. Rejseudgifter er inkluderet (ekskl. udgifter til flyrejser).Log in for availability1 * 1 Each - 21.860,00 kr
- 900-0000Installation af ikke-kølet centrifuge on-site. Udstyret skal være på anvendelsesstedet. Funktionstest og kortfattet introduktion af brugernes funktioner. Rejseudgifter er inkluderet (ekskl. udgifter til flyrejser).Log in for availability1 * 1 Each - 6.260,00 kr
- 900-0001Forebyggende vedligeholdelse og driftsprøvning af ikke-kølet centrifuge on-site. Reservedele og rejseudgifter er ikke inkluderet.Log in for availability1 * 1 Each - 3.090,00 kr
- SERW0600.1101.01Forebyggende vedligeholdelse, driftsprøvning og kalibrering af ikke-kølet centrifuge on-site. 3 hastigheder og tidskalibrering. Kalibreringscertifikat medfølger. Reservedele og rejseudgifter ikke inkluderet.Log in for availability1 * 1 Each - 4.110,00 kr
- SERW0600.7100.01Installationskvalificering og driftskvalificering af centrifuge on-site i henhold til Avantors SOP. Avantor Services kvalifikationsprotokoller er inkluderet. Rejseudgifter inkluderet (eksklusive udgifter til flyrejser).Log in for availability1 * 1 Each - 26.050,00 kr
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



