VWR®, Skåneærmer, LDPE/LLDPE
blå, 400 mm
Katalog # 113-8257
Leverandør: VWR Collection
Gå til:
Product Details & Documents
Ærmebeskyttere fremstillet af 65% LDPE og 35% LLDPE.
- Elastiske manchetter
- Fås i to farver
Ø×L: 200×400 mm
Documents
Specifikationer
- Farve:blå
- Længde:400 mm
- Cat. No.:113-8257
- Outfit applikationer:Laboratory
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



