Bowls
3000 ml, sterile, 109 mm, 256 mm
Catalog # SAMP8017H-30S
Supplier: Sampling Systems
Gå til:
Product Details & Documents
Mixing bowls, made of HDPE, ideal for laboratories, production and small scale work.
- Robust construction
- Individually wrapped
- Food grade, FDA grade material of construction, EU 10/2011 compliant
- BSE/TSE free
Specifikationer
- Udv.Ø:256 mm
- Model:sterile
- Kapacitet:3000 ml
- Højde:109 mm
- Seq:02
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



