Thermal transfer printer labels, type B-7606
Printer labels, B-7606, Papir, Permanent akryl, Thermal transfer, hvid, BBP12, 57×19 mm, 21360 labels/box
Katalog # BRDY236733
Leverandør: Brady
Gå til:
Product Details & Documents
Printable, paper labels for thermal transfer printers.
Specifikationer
- Printer:BBP12
- Printing method:Thermal transfer
- Model:B-7606
- Farve:hvid
- Beskrivelse:Printer labels
- Dimensioner:57×19 mm
- Materiale:Papir
- Seq:01
- Pakket:21360 labels/box
- Klæbestof:Permanent akryl



