Cleaning brushes for samplers
Nylon, 7 - 14 mm, Wire, 2100 mm
Katalog # 300-0515
Leverandør: Sampling Systems
Gå til:
Product Details & Documents
Brushes with nylon bristles in a twisted stainless steel wire frame and aluminium handle. Ideal for cleaning both stainless steel and plastic samplers.
- Available in a range of lengths and diameters
Documents
SAMP8020A-1100_TDS_EN
Datablad
Specifikationer
- Børstemateriale:Nylon
- Børstehoved Ø:7 - 14 mm
- Handle material:Wire
- Seq:04
- Samlet længde:2100 mm



