Cleaning brushes for samplers
Nylon, 15 - 30 mm, Wire, 600 mm
Katalog # 300-0495
Leverandør: Sampling Systems
Gå til:
Product Details & Documents
Brushes with nylon bristles in a twisted stainless steel wire frame and aluminium handle. Ideal for cleaning both stainless steel and plastic samplers.
- Available in a range of lengths and diameters
Documents
SAMP8020A-1100_TDS_EN
Datablad
Specifikationer
- Børstemateriale:Nylon
- Børstehoved Ø:15 - 30 mm
- Handle material:Wire
- Seq:05
- Samlet længde:600 mm
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



