Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Instrument Baskets with Perforated Sides

Instrument Baskets with Perforated Sides

Wire basket; 1,13 kg, 480×250×60 mm
Catalog # HUPF7500599
Supplier:   HUPFER METALLWERKE
Instrument Baskets with Perforated Sides
Catalog # HUPF7500599
Supplier:  HUPFER METALLWERKE
Instrument Baskets with Perforated Sides
Instrument Baskets with Perforated Sides

Wire basket; 1,13 kg, 480×250×60 mm

Price
1.470,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

Immersion baskets for transport, storage and provision of various sterile supply instruments.

  • Produced from electro-polished stainless steel
  • Mesh size 6×6 mm
  • Perforated plate thickness 0,8 mm
  • Without stackable frame

Baskets in hygienic design for easy cleaning, made of high-quality, electro-polished stainless steel round material, with walls made of finely perforated plates and base made of welded mesh. Easy handling thanks to two interior chest handles at the long sides.

Specifications
  • Beskrivelse:
    Wire basket; 1,13 kg
  • Seq:
    04
  • B×D×H:
    480×250×60 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.