Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
 

Instrument Baskets with Perforated Sides

Wire basket; 0,50 kg, 120×250×60 mm
Katalog # HUPF7500809
Leverandør:   HUPFER METALLWERKE
Instrument Baskets with Perforated Sides
Katalog # HUPF7500809
Leverandør:  HUPFER METALLWERKE
Instrument Baskets with Perforated Sides
Instrument Baskets with Perforated Sides

Wire basket; 0,50 kg, 120×250×60 mm

Price
1.770,00 kr
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents

Immersion baskets for transport, storage and provision of various sterile supply instruments.

  • Produced from electro-polished stainless steel
  • Mesh size 6×6 mm
  • Perforated plate thickness 0,8 mm
  • Without stackable frame

Baskets in hygienic design for easy cleaning, made of high-quality, electro-polished stainless steel round material, with walls made of finely perforated plates and base made of welded mesh. Easy handling thanks to two interior chest handles at the long sides.

Specifikationer
  • Beskrivelse:
    Wire basket; 0,50 kg
  • Seq:
    01
  • B×D×H:
    120×250×60 mm