Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Hypodermic needles, Agani™

Hypodermic needles, Agani™

Hypodermic needle, 19, 50 mm, 1,1 mm, Standard bevel 11°, cremefarvet
Katalog # 613-5392
Leverandør:   TERUMO
Hypodermic needles, Agani™
Katalog # 613-5392
Leverandør:  TERUMO
Hypodermic needles, Agani™
Hypodermic needles, Agani™

Hypodermic needle, 19, 50 mm, 1,1 mm, Standard bevel 11°, cremefarvet

Price
56,00 kr
Log ind for tilgængelighed
1 * 100 Items
Product Details & Documents

These needles with thin wall are colour coded according to ISO.

  • Transparent needle hub for quick observation of blood reflux
  • Sterilised with ethylene oxide
  • Latex-free
  • Disposable

Emballering: Individual sterile blister packs with colour coding.

Specifikationer
  • Farvekode:
    cremefarvet
  • Ø:
    1,1 mm
  • Måler:
    19
  • Spidstype:
    Standard bevel 11°
  • Beskrivelse:
    Hypodermic needle
  • Længde:
    50 mm
  • Seq:
    06
Anbefalinger

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.