Hypodermic needles, Agani™
Hypodermic needle, 19, 25 mm, 1,1 mm, Standard bevel 11°, cremefarvet
Leverandør: TERUMO
Gå til:
Product Details & Documents
These needles with thin wall are colour coded according to ISO.
- Transparent needle hub for quick observation of blood reflux
- Sterilised with ethylene oxide
- Latex-free
- Disposable
Emballering: Individual sterile blister packs with colour coding.
Documents
Specifikationer
- Farvekode:cremefarvet
- Ø:1,1 mm
- Måler:19
- Spidstype:Standard bevel 11°
- Beskrivelse:Hypodermic needle
- Længde:25 mm
- Seq:03
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



