Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Hypodermic needles, Agani™

Hypodermic needles, Agani™

Hypodermic needle, 18, 38 mm, 1,2 mm, Standard bevel 11°, Rosé
Katalog # 613-5397
Leverandør:   TERUMO
Hypodermic needles, Agani™
Katalog # 613-5397
Leverandør:  TERUMO
Hypodermic needles, Agani™
Hypodermic needles, Agani™

Hypodermic needle, 18, 38 mm, 1,2 mm, Standard bevel 11°, Rosé

Price
62,80 kr
Log ind for tilgængelighed
1 * 100 Items
Product Details & Documents

These needles with thin wall are colour coded according to ISO.

  • Transparent needle hub for quick observation of blood reflux
  • Sterilised with ethylene oxide
  • Latex-free
  • Disposable

Emballering: Individual sterile blister packs with colour coding.

Specifikationer
  • Farvekode:
    Rosé
  • Ø:
    1,2 mm
  • Måler:
    18
  • Spidstype:
    Standard bevel 11°
  • Beskrivelse:
    Hypodermic needle
  • Længde:
    38 mm
  • Seq:
    01