Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Hypodermic needles, Agani™

Hypodermic needles, Agani™

Hypodermic needle, 25, 16 mm, 0,5 mm, Standard bevel 11°, orange
Katalog # 613-5379
Leverandør:   TERUMO
Hypodermic needles, Agani™
Katalog # 613-5379
Leverandør:  TERUMO
Hypodermic needles, Agani™
Hypodermic needles, Agani™

Hypodermic needle, 25, 16 mm, 0,5 mm, Standard bevel 11°, orange

Price
42,90 kr
Log ind for tilgængelighed
1 * 100 Items
Product Details & Documents

These needles with thin wall are colour coded according to ISO.

  • Transparent needle hub for quick observation of blood reflux
  • Sterilised with ethylene oxide
  • Latex-free
  • Disposable

Emballering: Individual sterile blister packs with colour coding.

Specifikationer
  • Farvekode:
    orange
  • Ø:
    0,5 mm
  • Måler:
    25
  • Spidstype:
    Standard bevel 11°
  • Beskrivelse:
    Hypodermic needle
  • Længde:
    16 mm
  • Seq:
    19