Diagnostic vials, WHEATON®
10,00 ml, 25×50 mm, klar, No, 22 mm
Katalog # LSUK102040
Leverandør: DWK Life Sciences
Gå til:
Product Details & Documents
Manufactured from Type 1B neutral tubular glass. These vials are suitable for diagnostic and pharmaceutical applications.
- Controlled bore ensures excellent fit with rubber stoppers
- Caps and rubber stoppers made from pharmaceutical grade materials
- Suitable for freeze-drying and autoclaving
Specifikationer
- Kasket inkluderet:No
- Cap størrelse:22 mm
- Diameter×H:25×50 mm
- Kapacitet:10,00 ml
- Farve:klar
Accessories
Produktinformation
- Katalog #TilCap størrelseTilgængelighedPrice
- Closure, PP, green, without linerClosure, PP, green, without linerLSUK300180Gdiagnostic vials15,5 mmLog ind for tilgængelighed1 * 1.000 Items - 511,00 kr
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



