Sample boxes with snap-on lid, Rotilabo®
50 ml, Sample boxes with snap-on lid, 78 mm, 31 mm
Katalog # ROTHEP24.1
Marketsource
Leverandør: Roth Carl
Gå til:
Product Details & Documents
Rotilabo® sample boxes, made of PP and with attached lid.
- With labelling area
- Graduated by 10 ml steps (except Cat. No. ROTHEP22.1)
- Leakproof
- Autoclavable with open lid
Temperature stable from –20 to +121 °C.
Specifikationer
- Kapacitet:50 ml
- Beskrivelse:Sample boxes with snap-on lid
- Højde:78 mm
- Seq:02
- Indv. Ø:31 mm



