Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Sample boxes with snap-on lid, Rotilabo®

Sample boxes with snap-on lid, Rotilabo®

45 ml, Sample boxes with snap-on lid, 85 mm, 29 mm
Katalog # ROTHEP22.1
Marketsource
Leverandør:   Roth Carl
Sample boxes with snap-on lid, Rotilabo®
Katalog # ROTHEP22.1
Leverandør:  Roth Carl
Marketsource
Sample boxes with snap-on lid, Rotilabo®

45 ml, Sample boxes with snap-on lid, 85 mm, 29 mm

Price
Spørg for pris
Log ind for tilgængelighed
1 * 650 Items
Product Details & Documents

Rotilabo® sample boxes, made of PP and with attached lid.

  • With labelling area
  • Graduated by 10 ml steps (except Cat. No. ROTHEP22.1)
  • Leakproof
  • Autoclavable with open lid

Temperature stable from –20 to +121 °C.

Specifikationer
  • Kapacitet:
    45 ml
  • Beskrivelse:
    Sample boxes with snap-on lid
  • Højde:
    85 mm
  • Seq:
    01
  • Indv. Ø:
    29 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.