Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Dunke, engangsbrug, Nalgene®

Dunke, engangsbrug, Nalgene®

Single-use HDPE carboy with molded-in handles, sterile, 33 L, Sterile Carboy, HDPE, hvid, 381 mm, 64 mm, 546 mm, 83B
  NALG342289-0075
   Lav fremstillingspåvirkning
Dunke, engangsbrug, Nalgene®
  NALG342289-0075
   Lav fremstillingspåvirkning
Dunke, engangsbrug, Nalgene®
Dunke, engangsbrug, Nalgene®

Single-use HDPE carboy with molded-in handles, sterile, 33 L, Sterile Carboy, HDPE, hvid, 381 mm, 64 mm, 546 mm, 83B

 
2.950,00 kr
   
1 * 1 Items
 

HDPE, gennemskinnelig med hvid PP-lukning.

  • Good chemical resistance
  • Heat resistant from –100 to +120 °C
  • Complies with the requirements of USP class VI, non cytotoxic

Mere sikkert end glas. Ideel til opbevaring af sterile væsker og farmaceutiske/biotekniske produkter. Den ekstra brede munding gør fyldning og tømning lettere.

Eliminate cleaning, prep and set-up costs with ready-to-use Nalgene™ single-use HDPE carboys. Supplied sterile for one-time use, the high-density polyethelyne vessels are ideal for storing sterile fluids and pharmaceutical/biotech products.

 
  • Udv.Ø:
    381 mm
  • Gevind:
    83B
  • Model:
    Sterile Carboy
  • Kapacitet:
    33 L
  • Farve:
    hvid
  • Beskrivelse:
    Single-use HDPE carboy with molded-in handles, sterile
  • Højde:
    546 mm
  • Materiale:
    HDPE
  • Seq:
    02
  • Hals indv. Ø:
    64 mm
  • Cat. No.:
    NALG342289-0075
  • Miljøcertificering:
    NAR Certificate of Retirement
  • Environmentally Preferable:
    Lav fremstillingspåvirkning
Accessories

 

  •  
    Beskrivelse
     
     
  • 216-0386
    Håndtag, rustfrit stål
       
    1 * 1 Items - 479,00 kr

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.