Membrane filters with grid
Grey with white grid and high flow rate, 130, 0,45 µm, 47 mm
Katalog # 515-0227
Leverandør: Sartorius
Gå til:
Product Details & Documents
Cellulose nitrate hydrophilic, gridded membrane filters for colony counting, particle testing and microscopy, with outstanding recovery rates for microorganisms.
Membranes with 0,45 µm pore size are tested and released according to ISO 7704.
Specifikationer
- Ø:47 mm
- Porestørrelse:0,45 µm
- Model:130
- Beskrivelse:Grey with white grid and high flow rate
- Seq:46
- Tykkelse:115 - 145 µm
- Cat. No.:515-0227
- Max. temperature:130 °C
- Flowhastighed for vand:100 ml/min (1 bar)



