Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
 

Objektglas med fordybning

Microscope slides with reaction wells (numbered), grøn, 10, 8 mm
Katalog # MARI1216523
Leverandør:   MARIENFELD
Objektglas med fordybning
Katalog # MARI1216523
Leverandør:  MARIENFELD
Objektglas med fordybning
Objektglas med fordybning

Microscope slides with reaction wells (numbered), grøn, 10, 8 mm

Price
998,00 kr
Log ind for tilgængelighed
1 * 50 Items
Product Details & Documents

Cavity slides for diagnosis with well wettable reaction wells and frosted marking area of 20 mm at one end.

  • Soda-lime glass with epoxy resin colour masks
  • High resistance against solvents
Specifikationer
  • Ant. brønde:
    10
  • Farve:
    grøn
  • Beskrivelse:
    Microscope slides with reaction wells (numbered)
  • Seq:
    33
  • Brønd Ø:
    8 mm