Powder lances
Powder lance, Rustfrit stål 316, 2030 mm, 520 ml
Katalog # SAMP2250A-2000
Leverandør: Sampling Systems
Gå til:
Product Details & Documents
The powder lance can be used to manually take large volume samples.
- Cross sectional sampling without damage
- Mostly used with cohesive powders
- Horizontal use through a sack or elsewhere vertically
Suitable for use in the pharmaceutical industries.
Specifikationer
- Volumen:520 ml
- Beskrivelse:Powder lance
- Længde:2030 mm
- Materiale:Rustfrit stål 316
- Seq:03



