Fittings, secure-fit
Secure-fit fittings, 0,127 mm I-Ø, Rustfrit stål, 500 mm
REST26513
: Restek
Secure-Fit provides a good connection between HPLC components for trouble-free chromatography.
- Consistent, leak-free seal
- Eliminates the excess dead volume
Internal spring mechanism holds the capillary tubing at the proper depth in the female fitting. This seal is maintained while the nut is finger tightened.
- Beskrivelse:Secure-fit fittings, 0,127 mm I-Ø
- Længde:500 mm
- Materiale:Rustfrit stål
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



