Capillary columns, Stabilwax®
Stabilwax cap column, Kapillær, 0,18 µm, 0,18 mm, 20 m
Katalog # REST40602
Leverandør: Restek
Gå til:
Product Details & Documents
General purpose columns for FAMEs, flavor compounds, essential oils, solvents, xylene isomers and US EPA Method 603 (acrolein/acrylonitrile).
Polar phase; Crossbond® Carbowax® polyethylene glycol
Temperature range: 40 to 250 °C
Equivalent to USP G14, G15, G16, G20, and G39 phases.
Specifikationer
- Kolonne form:Kapillær
- Filmtykkelse:0,18 µm
- Ø indv.:0,18 mm
- Beskrivelse:Stabilwax cap column
- Længde:20 m



