Combined pH electrodes, Radiometer Analytical
Combined pH electrode, Ag/AgCl reference system, with temp. sensor, PHC3185-8, 2 - 12, 0...+80 °C, Epoxy, 3 mol KCl, Open, 12×103 mm, BNC + Cinch, General purposes
HACHE16M329
: Hach
A variety of pH electrodes for different applications. Ideal for use with sense ION+ pH meters or any other meter with BNC connection.
- Glass pH electrodes are made with highly shock-resistant glass, making them extremely tough
- Electrodes with Red-Rod technology: Provide a reproducible, fast and accurate response
* These electrodes contain mercury. Dispose according to local, state or federal regulations.
: Refillable electrodes are supplied with a small bottle of internal electrolyte solution. Electrodes with screw cap (without cable) require a cable for connection to a meter. This cable can be ordered separately.
- Tilslutning:BNC + Cinch
- Ø×L:12×103 mm
- Til:General purposes
- Model:PHC3185-8
- Beskrivelse:Combined pH electrode, Ag/AgCl reference system, with temp. sensor
- Materiale:Epoxy
- Membran:Open
- Elektrolyt:3 mol KCl
- Temperatur:0...+80 °C
- pH:2 - 12
Accessories
- BeskrivelseLængde
- HACHA94L114Electrode connection cable, CL114, for connecting screw cap electrodes (S7) to BNC instrument sockets1 m1 * 1 Items - 901,00 kr
- BeskrivelsePakn
- HACHS21M0043M KCl solution, saturated with AgCl, for appropriate Ag/AgCl (pHC3xxx/REF3xx) reference elements, 100 ml bottle100 mL1 * 100 mL - 223,00 kr



