Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Volumetric flasks, class A, white markings

Volumetric flasks, class A, white markings

100 ml, 12/21, ± 0,10 ml
Catalog # POULUS258/AM/WACG5
Supplier:   Poulten & Graf
Volumetric flasks, class A, white markings
Catalog # POULUS258/AM/WACG5
Supplier:  Poulten & Graf
Volumetric flasks, class A, white markings
Volumetric flasks, class A, white markings

100 ml, 12/21, ± 0,10 ml

Price
2.040,00 kr
Log in for availability
1 * 5 Items
Product Details & Documents

Borosilicate glass, amber, with PP NS-stopper.

  • Easy to read white markings
  • Very good chemical resistance
  • Very good temperature resistance

Amber coloured to protect light sensitive substances.

Certifications: Acc. to ISO and ASTM or USP standards

Specifications
  • NS:
    12/21
  • Kapacitet:
    100 ml
  • Seq:
    31
  • Tolerance:
    ± 0,10 ml
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.